Zoro Homepage

K1C XRH EXPANSION ARM KIT WHT

  • Mfr # KXD220B

  • Zoro # G912449000


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Mount Profile
Low Profile
Device Supported
Monitor, Display, All-in-One Computer
Compatibility
Apple Monitor
Maximum Load Capacity
50 lb
Minimum Load Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXD220B
Zoro #
G912449000
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in

Details

Mount Profile
Low Profile
Device Supported
Monitor, Display, All-in-One Computer
Compatibility
Apple Monitor
Maximum Load Capacity
50 lb
Minimum Load Capacity
5 lb
Environmentally Friendly
Yes
Package Contents
Kontour KX Low-Profile Dual Monitor Desk Mount - For Displays 10-30" - Black Mounting Hardware
Mounting Pattern
100 x 100, 7(5) 75
Number of Displays Supported
2
Item
Mounting Arm
Series
KXD
Form Factor
Desktop, Desk
Color
Black
Product Line
Kontour
Features
Tilt, Ergonomic

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.