Zoro Homepage

K1C120 Reduced Height, Blk

  • Mfr # K1C120BXRH

  • Zoro # G6233194


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Aluminum
Features
Features,"Cable Management, Ergonomic, Gas Spring, Quick Release Mechanism, Tilt, Height Adjustable, Recycled"
Standards
TAA
Minimum Screen Size Supported
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C120BXRH
Zoro #
G6233194
UPC #
841872163031
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
10 in
Maximum Adjustable Height
20 in
Maximum Screen Size Supported
30 in

Details

Item
Desk Mount
Color
Black
Body Material
Aluminum
Features
Features,"Cable Management, Ergonomic, Gas Spring, Quick Release Mechanism, Tilt, Height Adjustable, Recycled"
Standards
TAA
Maximum Load Capacity
22 lb
Device Supported
Flat Panel Display
Series
K1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.