Zoro Homepage

K1C120 Reduced Height, Slv

  • Mfr # K1C120SXRH

  • Zoro # G5456124


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Features
Cable Management, Ergonomic, Tilt
Standards
TAA
Max. Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C120SXRH
Zoro #
G5456124
UPC #
841872163048
Country of Origin
United States

Dimensions

Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Max. Adjustable Height
20 in
Height Adjustable
Yes

Details

Color
Silver
Material
Aluminum
Features
Cable Management, Ergonomic, Tilt
Standards
TAA
Item
Desk Mount
Max. Load Capacity
22 lb
Device Supported
Flat Panel Display
Series
K1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.