Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1C120S W/ Frame1 Intrfc

  • Mfr # K1C120SXF1

  • Zoro # G5461277


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
25 lb
Features
Ergonomic, Tilt, Cable Management; Height Adjustable
Min. Screen Size Supported
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C120SXF1
Zoro #
G5461277
UPC #
841872160047
Country of Origin
United States

Dimensions

Min. Screen Size Supported
10 in
Max. Adjustable Height
20 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
25 lb
Features
Ergonomic, Tilt, Cable Management; Height Adjustable
Item
Desk Mount
Compatibility
1 x Monitor
Device Supported
Flat Panel Display
Series
K1C
Green Environmental Attribute
Environmentally Friendly
Orientation
Landscape, Portrait
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.