
K1C210S With Frameone Interfac
Mfr # K1C210SXF1
Zoro # G5459484
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Weight Capacity
25 lb
Features
Gas Spring, Ergonomic, Cable Management, Tilt; Height Adjustable
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1C210SXF1
Zoro #
G5459484
UPC #
841872160078
Country of Origin
United States
Dimensions
Max. Adjustable Height
20 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Details
Color
Silver
Material
Aluminum
Weight Capacity
25 lb
Item
Desk Mount
Features
Gas Spring, Ergonomic, Cable Management, Tilt; Height Adjustable
VESA Mount Compatible
Yes
Recycled
Yes
Green Environmental Attribute
Environmentally Friendly
Compatibility
2 x Monitors
Device Supported
Flat Panel Display
Series
K1C
Mounting Pattern
75 x 75, 100 x 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.