
K1C22H Reduced Height, Blk
Mfr # K1C22HBXRH
Zoro # G5460455
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Weight Capacity
18 lb
Standards
TAA
Includes
Mounting Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1C22HBXRH
Zoro #
G5460455
UPC #
841872163079
Country of Origin
United States
Dimensions
Max. Adjustable Height
13 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in
Details
Color
Black
Material
Aluminum
Weight Capacity
18 lb
Standards
TAA
Includes
Mounting Hardware.
Features
Rotate, Gas Spring, Adjustable Viewing Angle, Extendable, Quick Release Mechanism, Adjustable Clamp, Ergonomic, Cable Management, Tilt; Height Adjustable
Item
Desk Mount
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Series
K1C
Green Environmental Attribute
Environmentally Friendly
Compatibility
http://www.chiefmfg.com/Products/K1C22HBXRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.