Zoro Homepage

K1C22H Reduced Height, Slv

  • Mfr # K1C22HSXRH

  • Zoro # G5456772


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Standards
TAA
Features
Quick Release Mechanism, Ergonomic, Cable Management, Gas Spring, Rotate, Tilt; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C22HSXRH
Zoro #
G5456772
UPC #
841872163086
Country of Origin
United States

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in
Max. Adjustable Height
20 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Standards
TAA
Features
Quick Release Mechanism, Ergonomic, Cable Management, Gas Spring, Rotate, Tilt; Height Adjustable
Includes
Mounting Hardware.
Item
Desk Mount
Compatibility
http://www.chiefmfg.com/Products/K1C22HSXRH
Recycled
Yes
Green Environmental Attribute
Environmentally Friendly
Series
K1C
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.