Zoro Homepage

K1D, K1P, K1S, K1W Dual Monito, KRA227B

  • Mfr # KRA227B

  • Zoro # G6223166


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chief - K1D120, K1P120, K1S120, K1W120, KTA220B
Color
Black
Series
KRA
Device Supported
Mounting Arm
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA227B
Zoro #
G6223166
UPC #
841872164069
Country of Origin
China

Details

Item
Mounting Extension
For Use With
Chief - K1D120, K1P120, K1S120, K1W120, KTA220B
Color
Black
Series
KRA
Device Supported
Mounting Arm
Maximum Load Capacity
25 lb
Mounting Pattern
75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.