
K1D120 Reduced Height, Slv
Mfr # K1D120SXRH
Zoro # G5503252
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Features
Cable Management, Extendable, Gas Spring, Tilt
Standards
TAA
Includes
Mounting Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D120SXRH
Zoro #
G5503252
UPC #
841872163109
Country of Origin
United States
Dimensions
Min. Screen Size Supported
10 in
Max. Screen Size Supported
32 in
Height Adjustable
Yes
Details
Color
Silver
Material
Aluminum
Features
Cable Management, Extendable, Gas Spring, Tilt
Item
Desk Mount
Standards
TAA
Includes
Mounting Hardware.
Max. Load Capacity
24.91 lb
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Compatibility
Monitor
Recycled
Yes
Device Supported
Flat Panel Display
Series
K1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.