Zoro Homepage

K1D120B With Dell Ultrasharp Q

  • Mfr # K1D120BXDL

  • Zoro # G5459728


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
For Use On
Flat Panel Display
Features
Features,"Gas Spring, Cable Management, Tilt, Extendable, Height Adjustable, Recycled, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D120BXDL
Zoro #
G5459728
UPC #
841872160153
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
Item
Desk Mount
For Use On
Flat Panel Display
Features
Features,"Gas Spring, Cable Management, Tilt, Extendable, Height Adjustable, Recycled, VESA Mount Compatible"
Includes
Mounting Hardware.
Series
K1D
Product Type
Desk Mount
Recycled
Yes
Compatibility
Monitor
Device Supported
Flat Panel Display
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.