Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1D220 Reduced Height, Slv

  • Mfr # K1D220SXRH

  • Zoro # G5474008


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
49.82 lb
Includes
Mounting Hardware.
Features
Features,"Cable Management, Gas Spring, Ergonomic, Extendable, Tilt, Height Adjustable, Recycled, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1D220SXRH
Zoro #
G5474008
UPC #
841872163147
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
49.82 lb
Includes
Mounting Hardware.
Item
Desk Mount
Features
Features,"Cable Management, Gas Spring, Ergonomic, Extendable, Tilt, Height Adjustable, Recycled, VESA Mount Compatible"
For Use On
Flat Panel Display
Standards
TAA
Series
K1D
Product Type
Desk Mount
Orientation
Landscape, Portrait
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
2 x Monitors
Recycled
Yes
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.