
K1D220B With Dell Ultrasharp Q
Mfr # K1D220BXDL
Zoro # G5505903
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Weight Capacity
50 lb
Standards
TAA
Includes
Mounting Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D220BXDL
Zoro #
G5505903
UPC #
841872160191
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Maximum Adjustable Height
13 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Max. Adjustable Height
13 in
Details
Color
Black
Material
Aluminum
Weight Capacity
50 lb
Item
Desk Mount
Standards
TAA
Includes
Mounting Hardware.
Features
Features,"Environmentally Friendly, Ergonomic, Extendable, Quick Release Mechanism, Cable Management, Adjustable Viewing Angle, Adjustable Clamp, Tilt, Quick Connect, Height Adjustable"
For Use On
Flat Panel Display
Product Type
Desk Mount
Series
K1D
Orientation
Landscape, Portrait
Device Supported
Flat Panel Display
Tilt Angle
+75°, -10°
Compatibility
2 x Monitors
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.