
K1D220S W/Dell Ultrashrp
Mfr # K1D220SXDL
Zoro # G6176537
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
100 x 100
For Use With
2 x Monitors
Color
Silver
Minimum Screen Size Supported
10 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D220SXDL
Zoro #
G6176537
UPC #
841872160221
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Maximum Adjustable Height
13 in
Height Adjustable
Yes
Depth
2.45 in
Details
Mounting Pattern
100 x 100
For Use With
2 x Monitors
Color
Silver
Device Supported
Flat Panel Display
Item
Desk Mount
Package Contents
Kontour K1D220S with Dell Quick-Connect Interfaces, Kit
Certifications & Standards
LEED-CI, LEED-NC, LEED-EB
Maximum Load Capacity
50 lb
Body Material
Aluminum
Product Line
KONTOUR
Features
Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.