Zoro Homepage

K1D22H Reduced Height, Blk

  • Mfr # K1D22HBXRH

  • Zoro # G5461566


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
17.99 lb
Includes
Mounting Hardware.
Features
Cable Management, Gas Spring, Tilt, Rotate, Extendable, Ergonomic; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D22HBXRH
Zoro #
G5461566
UPC #
841872163154
Country of Origin
United States

Dimensions

Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum
Weight Capacity
17.99 lb
Item
Desk Mount
Includes
Mounting Hardware.
Features
Cable Management, Gas Spring, Tilt, Rotate, Extendable, Ergonomic; Height Adjustable
Standards
TAA
Series
K1D
Orientation
Landscape, Portrait
Mounting Pattern
75 x 75, 100 x 100
Compatibility
2 x Monitors
Recycled
Yes
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.