
K1D22H Reduced Height, Slv
Mfr # K1D22HSXRH
Zoro # G6178122
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Product Line
KONTOUR
Maximum Adjustable Height
14.78 in
Environmentally Friendly
Yes
Minimum Screen Size Supported
10 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1D22HSXRH
Zoro #
G6178122
UPC #
841872163161
Country of Origin
United States
Dimensions
Maximum Adjustable Height
14.78 in
Minimum Screen Size Supported
10 in
Height Adjustable
Yes
Maximum Screen Size Supported
24 in
Details
Product Line
KONTOUR
Environmentally Friendly
Yes
Item
Desk Mount
Body Material
Aluminum
Device Supported
Flat Panel Display
Package Contents
Kontour K1D Dynamic Desk Mount, Dual Monitor Array, Reduced Height, Mounting Hardware
Certifications & Standards
TAA
Maximum Load Capacity
18 lb
Color
Silver
Features
Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.