
K1W220 Reduced Height Wht
Mfr # K1W220WXRH
Zoro # G5501746
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Color
White
Weight Capacity
50 lb
Standards
TAA Compliant
Compatibility
Apple Monitor
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1W220WXRH
Zoro #
G5501746
UPC #
841872171081
Country of Origin
China
Dimensions
Max. Screen Size Supported
30 in
Details
Color
White
Weight Capacity
50 lb
Item
Wall Mount
Standards
TAA Compliant
Compatibility
Apple Monitor
Product Type
Wall Mount
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Monitor, All-in-One Computer
Green Environmental Attribute
Environmentally Friendly
Series
K1W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.