Zoro Homepage

K2 Clmn Mnt 2Disp 2L Arm, K2C220B

  • Mfr # K2C220B

  • Zoro # G5479854


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
44 lb
For Use On
Flat Panel Display
Features
Features,"Extendable, Horizontal Adjustment, Articulating, Tilt, Cable Management, Vertical Adjustment, Quick Release Mechanism, Height Adjustable, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C220B
Zoro #
G5479854
UPC #
841872160528
Country of Origin
China

Dimensions

Depth
4.1 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum
Weight Capacity
44 lb
For Use On
Flat Panel Display
Features
Features,"Extendable, Horizontal Adjustment, Articulating, Tilt, Cable Management, Vertical Adjustment, Quick Release Mechanism, Height Adjustable, VESA Mount Compatible"
Standards
LEED-CI, LEED-NC, LEED-EB.
Item
Desk Mount
Includes
Mounting Hardware.
Product Type
Desk Mount
Series
K2C
Number of Displays Supported
2
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
Compatibility
2 x Monitors
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.