Zoro Homepage

K2 Clmn Mnt Dual Disp 2L Arm H, K2C22HS

  • Mfr # K2C22HS

  • Zoro # G5477185


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver
Material
Aluminum
Weight Capacity
30 lb
Includes
Mounting Hardware.
Features
Articulating, Rotate, Ergonomic, Tilt, Cable Management, Adjustable Depth; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C22HS
Zoro #
G5477185
UPC #
841872160566
Country of Origin
United States

Dimensions

Depth
6.16 in
Max. Adjustable Depth
19.66 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Gray, Silver
Material
Aluminum
Weight Capacity
30 lb
Includes
Mounting Hardware.
Features
Articulating, Rotate, Ergonomic, Tilt, Cable Management, Adjustable Depth; Height Adjustable
Item
Desk Mount
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape, Portrait
Series
K2C
Recycled
Yes
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Number of Displays Supported
2
Compatibility
2 x Monitors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.