Zoro Homepage

K2 Clmn Mnt Single Display 1L, K2C110S

  • Mfr # K2C110S

  • Zoro # G5477666


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
22 lb
Features
Ergonomic, Tilt, Quick Release Mechanism, Cable Management; Height Adjustable
Includes
Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C110S
Zoro #
G5477666
UPC #
841872160481
Country of Origin
China

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
22 lb
Features
Ergonomic, Tilt, Quick Release Mechanism, Cable Management; Height Adjustable
Item
Desk Mount
Includes
Mounting Hardware.
Recycled
Yes
Compatibility
http://www.chiefmfg.com/Products/K2C110S
Green Environmental Attribute
Environmentally Friendly
Series
K2C
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.