Zoro Homepage

K2 Pole Mnt Dual Disp 2L Arm H, K2P22HS

  • Mfr # K2P22HS

  • Zoro # G5465495


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
For Use On
Flat Panel Display
Features
Features,"Environmentally Friendly, Adjustable Viewing Angle, Extendable, Rotate, Ergonomic, Articulating, Adjustable Clamp, Cable Management, Tilt, Height Adjustable, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2P22HS
Zoro #
G5465495
UPC #
841872160658
Country of Origin
China

Dimensions

Maximum Screen Size Supported
24 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
Item
Pole Mount
For Use On
Flat Panel Display
Features
Features,"Environmentally Friendly, Adjustable Viewing Angle, Extendable, Rotate, Ergonomic, Articulating, Adjustable Clamp, Cable Management, Tilt, Height Adjustable, VESA Mount Compatible"
Series
K2P
Product Type
Pole Mount
Mounting Pattern
75 x 75, 100 x 100
Green Environmental Attribute
Environmentally Friendly
Device Supported
Flat Panel Display
Compatibility
http://www.chiefmfg.com/Products/K2P22HS
Orientation
Landscape, Portrait
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.