Zoro Homepage

K2 Pole Mnt Single Display 1L

  • Mfr # K2P110S

  • Zoro # G5477063


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
40 lb
Features
Tilt, Cable Management, Extendable, Articulating, Quick Release Mechanism; Height Adjustable
Orientation
Landscape, Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2P110S
Zoro #
G5477063
UPC #
841872160597
Country of Origin
China

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
40 lb
Features
Tilt, Cable Management, Extendable, Articulating, Quick Release Mechanism; Height Adjustable
Item
Mounting Arm
Orientation
Landscape, Portrait
Series
K2P
Compatibility
Monitor, http://www.chiefmfg.com/Products/K2P110S.
Device Supported
Flat Panel Display
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.