Zoro Homepage

K2 Wall Mnt 1Disp 2L Arm, K2W120S

  • Mfr # K2W120S

  • Zoro # G5465172


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
40 lb
Depth
3 in
Standards
LEED-CI, LEED-NC, LEED-EB.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2W120S
Zoro #
G5465172
UPC #
841872160696
Country of Origin
China

Dimensions

Depth
3 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
40 lb
Standards
LEED-CI, LEED-NC, LEED-EB.
For Use On
Flat Panel Display
Includes
OFBLU Universal Slat Wall Interface Bracket.
Features
Features,"Horizontal Adjustment, Extendable, Cable Management, Vertical Adjustment, Tilt, VESA Mount Compatible"
Item
Mounting Arm
Product Type
Mounting Arm
Series
K2W
Device Supported
Flat Panel Display
Compatibility
Monitor
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.