Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K2 Wall Mnt 2Disp 2L Arm, K2W220B

  • Mfr # K2W220B

  • Zoro # G5451276


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
50 lb
Depth
2.95 in
Features
Horizontal Adjustment, Extendable, Cable Management, Tilt, Vertical Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2W220B
Zoro #
G5451276
UPC #
841872160726
Country of Origin
China

Dimensions

Depth
2.95 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum
Weight Capacity
50 lb
Features
Horizontal Adjustment, Extendable, Cable Management, Tilt, Vertical Adjustment
Standards
LEED-CI, LEED-NC, LEED-EB.
Includes
OFBLU Universal Slat Wall Interface Bracket.
Item
Mounting Arm
Device Supported
Flat Panel Display
Compatibility
2 x Monitors
VESA Mount Compatible
Yes
Mounting Pattern
100 x 100, 75 x 75
Series
K2W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.