
K2 Wall Mnt 2Disp 2L Arm, K2W220S
Mfr # K2W220S
Zoro # G5451522
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Weight Capacity
50 lb
Features
Features,"Tilt, Vertical Adjustment, Horizontal Adjustment, Extendable, Cable Management, VESA Mount Compatible"
Includes
OFBLU Universal Slat Wall Interface Bracket.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2W220S
Zoro #
G5451522
UPC #
841872160733
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Details
Color
Silver
Material
Aluminum
Weight Capacity
50 lb
Features
Features,"Tilt, Vertical Adjustment, Horizontal Adjustment, Extendable, Cable Management, VESA Mount Compatible"
Includes
OFBLU Universal Slat Wall Interface Bracket.
For Use On
Flat Panel Display
Item
Mounting Arm
Standards
LEED-CI, LEED-NC, LEED-EB.
Series
K2W
Product Type
Mounting Arm
Compatibility
2 x Monitors
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.