Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K2 Wall Mnt Dual Disp 1L Arm H, KRA220W

  • Mfr # KRA220W

  • Zoro # G2242439


product price: $49.89
/ea

Key Features

Height
3.30 in
Product Line
Kontour
Compatibility
Chief - Kontour K1/K2 Series Monitor Mount
Product Series
KRA
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA220W
Zoro #
G2242439
UPC #
841872166445
Country of Origin
China

Dimensions

Height
3.30 in

Details

Product Line
Kontour
Compatibility
Chief - Kontour K1/K2 Series Monitor Mount
Product Series
KRA
Color
White
Device Supported
Mounting Arm
Product Type
Mounting Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.