Zoro Homepage

K2 Wall Mnt Dual Disp 2L Arm H

  • Mfr # K2W22HS

  • Zoro # G5458258


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
Mounting
Wall
Features
Features,"Environmentally Friendly, Tilt, Cable Management, Extendable, Articulating, Ergonomic, Rotate, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2W22HS
Zoro #
G5458258
UPC #
841872160757
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
24 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
Mounting
Wall
Features
Features,"Environmentally Friendly, Tilt, Cable Management, Extendable, Articulating, Ergonomic, Rotate, VESA Mount Compatible"
For Use On
Flat Panel Display
Item
Mounting Arm
Application
Healthcare, Office, Public Area
Series
K2W
Product Type
Wall Mount
Device Supported
Display, Flat Panel Display
Mounting Pattern
100 x 100, 75 x 75
Green Environmental Attribute
Environmentally Friendly
VESA Mount Compatible
Yes
Compatibility
http://www.chiefmfg.com/Products/K2W22HS
Number of Displays Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.