
K2 Wall Mnt Single Display 1L
Mfr # K2W110B
Zoro # G5465443
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Weight Capacity
40 lb
Depth
3 in
For Use On
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2W110B
Zoro #
G5465443
UPC #
841872160665
Country of Origin
China
Dimensions
Depth
3 in
Maximum Adjustable Depth
10.45 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Min. Screen Size Supported
42 in
Max. Screen Size Supported
75 in
Details
Color
Black
Material
Aluminum
Weight Capacity
40 lb
Item
Mounting Arm
For Use On
Flat Panel Display
Includes
Wall Interface Bracket.
Features
Features,"Ergonomic, Cable Management, Tilt, Articulating, Height Adjustable, VESA Mount Compatible"
Mounting
Wall
Application
Office, Public Area, Healthcare
Product Type
Mounting Arm
Series
K2W
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Display, Flat Panel Display
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.