Zoro Homepage

K2C22Hs With Frameone Interfac

  • Mfr # K2C22HSXF1

  • Zoro # G5466405


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
For Use On
Flat Panel Display
Features
Features,"Environmentally Friendly, Ergonomic, Extendable, Articulating, Adjustable Viewing Angle, Cable Management, Tilt, Height Adjustable, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C22HSXF1
Zoro #
G5466405
UPC #
841872160573
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
24 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
30 lb
For Use On
Flat Panel Display
Item
Desk Mount
Features
Features,"Environmentally Friendly, Ergonomic, Extendable, Articulating, Adjustable Viewing Angle, Cable Management, Tilt, Height Adjustable, VESA Mount Compatible"
Series
K2C
Product Type
Desk Mount
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Green Environmental Attribute
Environmentally Friendly
Compatibility
2 x Monitors
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.