Zoro Homepage

K2P, K2W Dual Monitor Kit, Blk

  • Mfr # KRA228B

  • Zoro # G5486784


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
25 lb
Mounting Pattern
100 x 100, 75 x 75
Series
KRA
Compatibility
Chief Mounting Arms: K2P120, K2W120.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA228B
Zoro #
G5486784
UPC #
841872164083
Country of Origin
China

Details

Color
Black
Weight Capacity
25 lb
Item
Mounting Extension
Mounting Pattern
100 x 100, 75 x 75
Series
KRA
Compatibility
Chief Mounting Arms: K2P120, K2W120.
Device Supported
Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.