Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kb Tray Access Blk

  • Mfr # KSA1021B

  • Zoro # G5468557


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Yes
Color
Black
Includes
KSA1021B Keyboard Tray, 1 x Horizontal Tray Mounting Bracket, 1 x Vertical Tray Mounting Bracket, 1 x Tray, 2 x Knob, Mounting Hardware
Compatible With
Keyboards up to 8" deep
Maximum Height Adjustment
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA1021B
Zoro #
G5468557
UPC #
841872109763
Country of Origin
United States

Dimensions

Maximum Height Adjustment
2 in

Details

Item
Keyboard Tray
Assembly Required
Yes
Color
Black
Includes
KSA1021B Keyboard Tray, 1 x Horizontal Tray Mounting Bracket, 1 x Vertical Tray Mounting Bracket, 1 x Tray, 2 x Knob, Mounting Hardware
Compatible With
Keyboards up to 8" deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.