
KIT CMS440 CMS006 CMA470
Mfr # KXC330B
Zoro # G312130218
product price: $956.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Mounting Pattern
7(5) 75, 100 x 100
Maximum Load Capacity
75 lb
Package Contents
KX Low-Profile Triple Monitor Arms, Column Desk Mount, Black Mounting Hardware
Compatibility
Apple Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KXC330B
Zoro #
G312130218
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
30 in
Details
Environmentally Friendly
Yes
Mounting Pattern
7(5) 75, 100 x 100
Maximum Load Capacity
75 lb
Package Contents
KX Low-Profile Triple Monitor Arms, Column Desk Mount, Black Mounting Hardware
Compatibility
Apple Monitor
Device Supported
All-in-One Computer, Monitor
Number of Displays Supported
3
Item
Desk Mount
Series
KXC
Color
Black
Product Line
Kontour
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.