Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit Cms440 Cms006W Cma470

  • Mfr # KXC330S

  • Zoro # G2238552


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Desk Mount
Compatibility
Apple Monitor
Package Contents
KX Low-Profile Triple Monitor Arms, Column Desk Mount, Silver Mounting Hardware
Number of Displays Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXC330S
Zoro #
G2238552
UPC #
841872172804
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Silver
Product Type
Desk Mount
Compatibility
Apple Monitor
Package Contents
KX Low-Profile Triple Monitor Arms, Column Desk Mount, Silver Mounting Hardware
Number of Displays Supported
3
Device Supported
All-in-One Computer, Monitor
Product Series
KXC
Environmentally Friendly
Yes
Product Line
Kontour
Maximum Load Capacity
75 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.