Zoro Homepage

Kit Lsm1U- Pacpc1- Fca110

  • Mfr # KRA240B

  • Zoro # G2237493


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Features
Articulating, Cable Management
Product Color
Black
Minimum Load Capacity
5 lb
Maximum Load Capacity
25 lb
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA240B
Zoro #
G2237493
UPC #
841872173153
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Features
Articulating, Cable Management
Product Color
Black
Minimum Load Capacity
5 lb
Maximum Load Capacity
25 lb
Product Type
Mounting Arm
Product Line
Kontour
Package Contents
Kontour K1 Dynamic Arm Accessory Kit, Black Hardware Installation Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.