Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit Msm1U- Pacpc1- Fca110

  • Mfr # KRA245S

  • Zoro # G2237773


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Mount Type
Desk
Color
Silver
Application
Desk
Series
KRA
Device Supported
Desk Mount, Mounting Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KRA245S
Zoro #
G2237773
UPC #
841872173276
Country of Origin
United States

Details

Mount Type
Desk
Color
Silver
Application
Desk
Item
Clamp Mount
Series
KRA
Device Supported
Desk Mount, Mounting Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.