Zoro Homepage

Kit Rpau Cms440 Cma470

  • Mfr # KRADPC22B

  • Zoro # G2242804


product price: $59.99
/ea

Key Features

Height
2.3"
Product Type
Power Strip
Width
4.9"
Cord Length
6 ft
Depth
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRADPC22B
Zoro #
G2242804
UPC #
841872172354
Country of Origin
China

Dimensions

Height
2.3"
Width
4.9"
Cord Length
6 ft
Depth
2.3"

Details

Product Type
Power Strip
Color
Black
Receptacles
2 x USB, 2 x AC Power
Form Factor
Desktop
Product Series
KRADP
Maximum Input Current
15 A
Environmentally Friendly
Yes
Mount Type
Horizontal, Vertical
Package Contents
Desktop Power Center, 2 AC, 2 USB-A, Black Desktop Clamp Fixed Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.