Zoro Homepage

Kit Rsmau Cms018024 Cma395

  • Mfr # KRA240S

  • Zoro # G2236979


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Arm
Features
Ergonomic, Gas Spring, Cable Management
Product Line
Kontour
Color
Silver
Maximum Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA240S
Zoro #
G2236979
UPC #
841872173160
Country of Origin
China

Dimensions

Height Adjustable
Yes

Details

Product Type
Mounting Arm
Features
Ergonomic, Gas Spring, Cable Management
Product Line
Kontour
Color
Silver
Maximum Load Capacity
25 lb
Product Series
K1
Minimum Load Capacity
5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.