Zoro Homepage

Kites003, Rpmauw, Cms003W, Cms

  • Mfr # KITES003W

  • Zoro # G5305545


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
1 x CMS003W 3" (76 mm) Extension Column, 1 x CMS440 Lightweight Suspended Ceiling Kit.
Features
Extendable, Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Max. Load Capacity
50 lb
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITES003W
Zoro #
G5305545
UPC #
841872162300
Country of Origin
China

Details

Color
White
Includes
1 x CMS003W 3" (76 mm) Extension Column, 1 x CMS440 Lightweight Suspended Ceiling Kit.
Features
Extendable, Pitch Adjustment, Roll Adjustment, Yaw Adjustment
Max. Load Capacity
50 lb
Device Supported
Projector
Series
KITPROJ
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.