Zoro Homepage

KITXWXSM1U

  • Mfr # KITXWXSM1U

  • Zoro # G616470867


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Width
19.50 in
Height Adjustable
Yes
Color
Black
Minimum Screen Size Supported
80 in
Maximum Screen Size Supported
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITXWXSM1U
Zoro #
G616470867
UPC #
841872000000
Country of Origin
China

Dimensions

Width
19.50 in
Height Adjustable
Yes
Minimum Screen Size Supported
80 in
Maximum Screen Size Supported
120 in
Height
46 in
Depth
8.75 in

Details

Item
Wall Mount
Color
Black
Device Supported
Display Screen
Features
Landscape Mounting, Leveling System, Lateral Adjustment, Centerless Shift, Cable Management
Mount Pattern
Universal
Minimum Load Capacity
250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.