Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour 22In Acrylic Panel

  • Mfr # KXD220W

  • Zoro # G2238080


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatibility
Apple Monitor
Product Type
Desk Mount
Number of Displays Supported
2
Package Contents
KX Low-Profile Dual Monitor Arms, Desk Mount, White Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXD220W
Zoro #
G2238080
UPC #
841872172873
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
White
Compatibility
Apple Monitor
Product Type
Desk Mount
Number of Displays Supported
2
Package Contents
KX Low-Profile Dual Monitor Arms, Desk Mount, White Mounting Hardware
Environmentally Friendly
Yes
Product Series
KXD
Maximum Load Capacity
50 lb
Device Supported
All-in-One Computer, Monitor
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.