
Kontour Array Adj Wall M
Mfr # K4W310B
Zoro # G5474778
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
45 lb
For Use On
Monitor
Standards
TAA Compliant
Features
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4W310B
Zoro #
G5474778
UPC #
841872157931
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
24 in
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
45 lb
For Use On
Monitor
Standards
TAA Compliant
Features
TAA Compliant
Item
Wall Mount
Product Type
Wall Mount
Number of Displays Supported
3
Series
K4
Device Supported
Monitor
Mounting Pattern
75 x 75, 100 x 100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.