Zoro Homepage

Kontour Array Focal Adj Grmt 1

  • Mfr # K4G120B

  • Zoro # G5470876


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
30 lb
Features
Adjustable Depth, Tilt, Pan, Extendable, Cable Management, Swivel, Articulating
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G120B
Zoro #
G5470876
UPC #
841872157900
Country of Origin
United States

Dimensions

Min. Screen Size Supported
19 in
Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
30 lb
Features
Adjustable Depth, Tilt, Pan, Extendable, Cable Management, Swivel, Articulating
Item
Desk Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
2 x TVs/Monitors, http://www.chiefmfg.com/Products/K4G120B.
Mounting Pattern
75 x 75, 100 x 100
Series
K4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.