
Kontour Array Focal Adj Grmt 3
Mfr # K4G310B
Zoro # G5469424
product price: $1,079.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
45 lb
Features
Features,"Assembly Required, Tilt, Adjustable, Pan, Rotate, Swivel, Cable Management, Handle, VESA Mount Compatible"
Depth
9.4 in
For Use On
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4G310B
Zoro #
G5469424
UPC #
841872157764
Country of Origin
United States
Dimensions
Depth
9.4 in
Maximum Screen Size Supported
24 in
Maximum Adjustable Width
16.2 in
Minimum Screen Size Supported
19 in
Min. Screen Size Supported
19 in
Max. Adjustable Width
16.20 in
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
45 lb
Features
Features,"Assembly Required, Tilt, Adjustable, Pan, Rotate, Swivel, Cable Management, Handle, VESA Mount Compatible"
Item
Desk Mount
For Use On
Flat Panel Display
Includes
2 x Channel Attachments, 1 x Column Cap, 1 x Base Cover, 1 x Left Array Arm, 1 x Grommet Screw and Base, 1 x Grommet Plate, 2 x Cable Management Cover, 6 x Bumpers, 1 x Right Array Arm, 1 x Column Arm, 1 x K4G210 Center, 1 x K4G310 Center, 1 x Column, Mounting Hardware.
Product Type
Desk Mount
Series
K4
Compatibility
TV, Monitor.
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Assembly
Required
Device Supported
Flat Panel Display
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.