Zoro Homepage

Kontour Array Focal Adj Grmt 4

  • Mfr # K4G410B

  • Zoro # G5472626


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Standards
TAA
Features
Adjustable Depth, Articulating, Cable Management, Ergonomic, Flexible, Pan, Swivel, Tilt
Min. Screen Size Supported
19 in
Max. Adjustable Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G410B
Zoro #
G5472626
UPC #
841872161709
Country of Origin
United States

Dimensions

Min. Screen Size Supported
19 in
Max. Adjustable Depth
12 in
Max. Screen Size Supported
24 in

Details

Color
Black
Standards
TAA
Item
Grommet Mount
Features
Adjustable Depth, Articulating, Cable Management, Ergonomic, Flexible, Pan, Swivel, Tilt
VESA Mount Compatible
Yes
Series
K4
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display
Max. Load Capacity
60 lb
Compatibility
4 x Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.