Zoro Homepage

Kontour Array Focal Adj Grmt 5

  • Mfr # K4G510B

  • Zoro # G7152163


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
75 lb
Series
K4
Standards
TAA
Features
Articulating, Flexible, Handle, Pan, Swivel, Cable Management, Ergonomic, Adjustable Depth, Tilt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4G510B
Zoro #
G7152163
UPC #
841872161716
Country of Origin
United States

Dimensions

Max. Screen Size Supported
24 in
Min. Screen Size Supported
19 in

Details

Color
Black
Weight Capacity
75 lb
Series
K4
Item
Grommet Mount
Standards
TAA
Features
Articulating, Flexible, Handle, Pan, Swivel, Cable Management, Ergonomic, Adjustable Depth, Tilt
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
5 x Monitor/TV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.