Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kontour Array Focal Adj Sltwl, K4S120B

  • Mfr # K4S120B

  • Zoro # G5474087


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
30 lb
Features
Cable Management, Vertical Tilt, Articulating, Swivel, Adjustable Depth, Extendable, Pan, Adjustable
Device Supported
Flat Panel Display
Max. Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4S120B
Zoro #
G5474087
UPC #
841872162911
Country of Origin
United States

Dimensions

Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
30 lb
Item
Wall Mount
Features
Cable Management, Vertical Tilt, Articulating, Swivel, Adjustable Depth, Extendable, Pan, Adjustable
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
2 x Monitors
Orientation
Landscape, Portrait
Series
K4
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.