
Kontour Array Focal Adj Sltwl, K4S210B
Mfr # K4S210B
Zoro # G7152154
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
29.98 lb
Standards
TAA
Features
Adjustable Depth, Pan, Articulating, Tilt, Cable Management, Extendable, Handle, Swivel
Includes
Mountign Hardware.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4S210B
Zoro #
G7152154
UPC #
841872162928
Country of Origin
United States
Dimensions
Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
29.98 lb
Standards
TAA
Features
Adjustable Depth, Pan, Articulating, Tilt, Cable Management, Extendable, Handle, Swivel
Item
Wall Mount
Includes
Mountign Hardware.
Series
K4
Device Supported
Flat Panel Display
Compatibility
Dell UltraSharp Series Monitors
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape, Portrait
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.