
Kontour Array Focal Adj Sltwl, K4S310B
Mfr # K4S310B
Zoro # G5470894
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
44.97 lb
For Use On
Flat Panel Display
Features
Features,"Articulating, Adjustable Depth, Cable Management, Handle, Tilt, Pan, Extendable, Swivel, Recycled, VESA Mount Compatible"
Standards
TAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K4S310B
Zoro #
G5470894
UPC #
841872162935
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
24 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
44.97 lb
For Use On
Flat Panel Display
Features
Features,"Articulating, Adjustable Depth, Cable Management, Handle, Tilt, Pan, Extendable, Swivel, Recycled, VESA Mount Compatible"
Item
Wall Mount
Standards
TAA
Product Type
Wall Mount
Series
K4
Mounting Pattern
100 x 100, 75 x 75
Recycled
Yes
Orientation
Landscape, Portrait
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Compatibility
Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.