Zoro Homepage

Kontour Array Focal Adj Wall 1

  • Mfr # K4W120B

  • Zoro # G7153475


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight Capacity
30 lb
Features
Articulating, Swivel, Pan, Extendable, Cable Management, Vertical Tilt, Adjustable Depth
Series
K4
Mounting Pattern
100 x 100, 75 x 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4W120B
Zoro #
G7153475
UPC #
841872157917
Country of Origin
United States

Dimensions

Max. Screen Size Supported
24 in

Details

Color
Black
Weight Capacity
30 lb
Features
Articulating, Swivel, Pan, Extendable, Cable Management, Vertical Tilt, Adjustable Depth
Series
K4
Item
Wall Mount
Mounting Pattern
100 x 100, 75 x 75
Compatibility
2 x Monitors, http://www.chiefmfg.com/Products/K4W120B.
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.