Zoro Homepage

Kontour Flexlink Kit Wht

  • Mfr # LF49UBP-B2B

  • Zoro # G2238823


product price: $4,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mount Type
Floor
Color
Black
Application
Kiosk
Features
Lockable
VESA Mount Standard
300 x 300, 600 x 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF49UBP-B2B
Zoro #
G2238823
UPC #
841872173894
Country of Origin
United States

Dimensions

Height
77.1 in
Width
35.1 in
Depth
8.5 in
Display Size Supported
49 in

Details

Mount Type
Floor
Color
Black
Application
Kiosk
Features
Lockable
VESA Mount Standard
300 x 300, 600 x 600
Item
Display Enclosure
Product Line
Impact
Form Factor
Floor-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.