
Kontour K1P Dyn Pl Mnt
Mfr # K1P110B
Zoro # G5472538
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
Features
Features,"Tilt, Ergonomic, Gas Spring, Cable Management, Height Adjustable, Recycled, TAA Compliant, VESA Mount Compatible"
For Use On
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1P110B
Zoro #
G5472538
UPC #
841872160252
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Details
Color
Black
Material
Aluminum
Weight Capacity
24.91 lb
Features
Features,"Tilt, Ergonomic, Gas Spring, Cable Management, Height Adjustable, Recycled, TAA Compliant, VESA Mount Compatible"
Item
Pole Mount
For Use On
Flat Panel Display
Includes
Mounting Hardware.
Standards
TAA
Number of Displays Supported
1
Series
K1P
Product Type
Pole Mount
Compatibility
Monitor
Device Supported
Flat Panel Display
Recycled
Yes
Mounting Pattern
75 x 75, 100 x 100
Orientation
Landscape, Portrait
VESA Mount Compatible
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.